Beli vacuum pump oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum)Deskripsi:Vacuum pump oil is formulated to ensure optimum pump performance and pump life.atribut:
- Form: Liquid
- ROBINAIR Premium High Vacuum Pump Oilatribut:
- Size (L): 1
- Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)Deskripsi:Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosiveatribut:
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioner, Chiller Insulation, Duct system
- Application: Ducting, Chilled Water Piping & Commercial
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Density (kg/m³): 55 - 80
- Flammability: Class 1 & Class 0
- Temperature Limit (°C): -40 to + 105
- Thermal Conductivity (W/mk): 0.035 (K Value)
- AS ONE Vacuum Pump Oilatribut:
- Flash Point (°C): 250
- Composition: oil lubricating oil
- Application: Rotary pumps Low to for vacuum models
- Viscosity: VG 68
- Flow Point (°C): 10
- Capacity (L): 4
- Density (g/mL): '0.874 at 15°C
- Package Size (mm): 180x110x240
- Steam Pressure (Torr): '1x10 ^ -4 or less at 50°C
- The Fire Service Act: Category IV Inflammable Liquids (Petroleums, Alcohols), Class IV Petroleums
- Thermal Stability (170°C x 24hour): passing
- Viscosity (mm²/s): '68.7 at 40°C
- Proflex Flexible Duct Glasswool 16K (Selang Udara Fleksibel)Deskripsi:Digunakan dalam industri HVAC untuk pasokan udara, udara balik, dan transportasi udara buang di mana pendingin udara, pemanas, dan aplikasi ventilasi ada. Pekerjaan saluran semacam itu menjaga kualitas udara, kenyamanan, dan mencegah inefisiensi yang mahal. Tabung polietilen bagian dalam dengan kumparan kawat bertulang memberi kekuatan dan menjaga udara di dalam tabung.Banyak dipakai untuk menyalurkan udara dingin dan hangat (TIDAK BOLEH UNTUK PANAS seperti pembuangan asap knalpot) pada instalasi udara, AC, Dapur, dan sebagainya.atribut:
- Material: Aluminium Glasswool 16K
- Length (m): 10
- Insulation Density: 16K
- fmc Drop In Heateratribut:
- Power Cord Length (m): 2
- Power Supply (V): AC100
- Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)Deskripsi:• Oil sampling pumps allows to manually extract representative oil and fluid samples from non-pressurized systems quickly and easily• hose and bottle sold separately
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- JTC Vacuum Oil Drainer and Extractor (Penyedot Oli)atribut:
- Capacity: 80 L
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
Daftar Harga vacuum pump oil Terbaru October 2026
| Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum) | Rp3.399.900 |
| ROBINAIR Premium High Vacuum Pump Oil | Rp609.900 |
| ULVAC Oil Mist Trap for Oil Rofary Vacuum Pump (Filter Kabut Oli) | Rp3.499.900 |
| Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC) | Rp899.900 |
| AS ONE Vacuum Pump Oil | Rp1.299.900 |
| Value Vacuum Pump | Rp1.299.900 |
| ULVAC Dry Vacuum Pump | Rp15.999.900 |
| Proflex Flexible Duct Glasswool 16K (Selang Udara Fleksibel) | Rp249.900 |
| fmc Drop In Heater | Rp1.999.900 |
| Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli) | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fsP106291568-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/ROBINAIR%20Premium%20High%20Vacuum%20Pump%20Oil/1jP112321055-2.jpg)
/9dP105416337-2.jpg)
/nkP107758848-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/AS%20ONE%20Vacuum%20Pump%20Oil/reP108279986-1.jpg)


/plP110426921-1.jpg)

/e6P111717510-1.jpg)
/7wP107947284-1.jpg)
/jhP103518701-1.jpg)
/ngP106151844-1.jpg)


/P101540825-1.jpg)
/1fP105374051-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)